SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, H, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1787301| Mfr #: 46778

$7.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split pointFlute Type: SpiralDrill Bit Size: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787301 Mfr #: 46778
Point Type: Split pointFlute Type: Spiral
Drill Bit Size: HDrill Bit Grouping: Drill Bit
Flute Length: 2-7/8"Shank Dia.: 0.2660"
Overall Length: 4-1/8"Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitList Number: 550
Drill Bit Material: Cobalt SteelStandards: National Aerospace Standards (NAS) 907, Type J
Grade: Heavy DutyDecimal Equivalent: 0.2660
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Application: For Stainless Steel, Tool Steel, Alloy Steel and TitianiumDrill Bit Dimension Type: Letter
Coolant Through: NoCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size H, Decimal Equivalent 0.2660, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.2660 In., Flute Length 2-7/8 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews