KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, H, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0974477| Mfr #: 44178

$3.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974477 Mfr #: 44178
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitFlute Length: 2-7/8"
Shank Dia.: 0.2660"Overall Length: 4-1/8"
Decimal Equivalent: 0.2660Point Type: Conventional Point
Coolant Through: NoGrade: General Purpose
List Number: 150Flute Type: Spiral
Drill Bit Dimension Type: LetterDrill Bit Size: H
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size H, Decimal Equivalent 0.2660, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.2660 In., Flute Length 2-7/8 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews