Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cobalt 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0266174
  • Mfr #: 46779
$7.68
  • Drill Bit Dimension Type: Letter
  • Drill Bit Material: Cobalt
  • Flute Type: Spiral
See full product details
Orders over $50 ship free.

Chicago-Latrobe #46779 Specifications

  • Zoro #: G0266174
  • Mfr #: 46779
Drill Bit Dimension Type: Letter Drill Bit Material: Cobalt
Flute Type: Spiral Coolant Through: No
Drill Bit Size: I Application: For Stainless Steel, Tool Steel, Alloy Steel and Titianium
Decimal Equivalent: 0.2720 Number of Pieces: 1
Material: Cobalt Standards: National Aerospace Standards (NAS) 907, Type J
Depth:Dia. Ratio: 5xD Drill Bit Point Angle: 135 Degrees
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Flute Length: 2-7/8" Point Type: Split point
Drill Bit Finish: Straw/Bronze List Number: 550
Overall Length: 4-1/8" Grade: Heavy Duty
Cutting Direction: Right Hand Shank Dia.: 0.2720"
Depth x Dia. Ratio: 4xD Coolant Fed: Non-Coolant Through
Shank Length: 1-1/4" Helix Angle: 28 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size I, Decimal Equivalent 0.2720, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/8 In., Grade Heavy Duty, Shank Dia. 0.2720 In., Flute Length 2-7/8 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J

Technical Guides

Reviews of Chicago-Latrobe #46779