PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, I, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1918034| Mfr #: 44179

$3.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeShank Dia.: 0.2720"Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1918034 Mfr #: 44179
Grade: General PurposeShank Dia.: 0.2720"
Flute Type: SpiralDrill Bit Dimension Type: Letter
Coolant Through: NoDrill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.2720
Drill Bit Size: IItem: Jobber Drill Bit
Flute Length: 2-7/8"Cutting Direction: Right Hand
Overall Length: 4-1/8"Drill Bit Finish: Black Oxide
List Number: 150Drill Bit Point Angle: 118 Degrees
Point Type: Conventional PointApplication: For Carbon Steel And Cast Iron
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size I, Decimal Equivalent 0.2720, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.2720 In., Flute Length 2-7/8 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews