SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, J, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0621914| Mfr #: 46780

$7.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyDrill Bit Grouping: Drill BitCutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621914 Mfr #: 46780
Grade: Heavy DutyDrill Bit Grouping: Drill Bit
Cutting Direction: Right HandDrill Bit Dimension Type: Letter
Drill Bit Finish: Straw/BronzeFlute Type: Spiral
Application: For Stainless Steel, Tool Steel, Alloy Steel and TitianiumDrill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.2770Shank Dia.: 0.2770"
List Number: 550Overall Length: 4-1/8"
Item: Jobber Drill BitStandards: National Aerospace Standards (NAS) 907, Type J
Coolant Through: NoDrill Bit Material: Cobalt Steel
Drill Bit Size: JPoint Type: Split point
Flute Length: 2-7/8"Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size J, Decimal Equivalent 0.2770, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.2770 In., Flute Length 2-7/8 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews