Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
HSS 118 Deg. Jobber Length Drill Bit
  • Zoro #: G0292774
  • Mfr #: 44180
$3.22
  • List Number: 150
  • Shank Dia.: 0.2770"
  • Coolant Through: No
See full product details
Orders over $50 ship free.

Chicago-Latrobe #44180 Specifications

  • Zoro #: G0292774
  • Mfr #: 44180
List Number: 150 Shank Dia.: 0.2770"
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Application: For Carbon Steel And Cast Iron
Decimal Equivalent: 0.2770 Material: High Speed Steel
Drill Bit Material: High Speed Steel Drill Bit Size: J
Flute Length: 2-7/8" Depth:Dia. Ratio: 5xD
Flute Type: Spiral Overall Length: 4-1/8"
Drill Bit Finish: Black Oxide Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill Bit Number of Pieces: 1
Item: Jobber Drill Bit Point Type: Conventional Point
Grade: General Purpose Depth x Dia. Ratio: 4xD
Standards: Not Rated Shank Type: Straight
Shank Size: 0.277 Measurement System: Imperial
Diameter: 0.277 Drill Style: Jobber Drill
Shank Length: 1-1/4" Point Angle: 118
Left/Right Hand: Right Coolant Fed: Non-Coolant Through
Helix Angle: 28 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size J, Decimal Equivalent 0.2770, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/8 In., Grade General Purpose, Shank Dia. 0.2770 In., Flute Length 2-7/8 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #44180