Jobber Bit, K, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2019674| Mfr #: 46781

$7.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Flute Type: Spiral
Drill Bit Size: K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019674 Mfr #: 46781
Point Type: Split pointFlute Type: Spiral
Drill Bit Size: KDrill Bit Grouping: Drill Bit
Flute Length: 2-15/16"Shank Dia.: 0.2810"
Overall Length: 4-1/4"Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitList Number: 550
Drill Bit Material: Cobalt SteelStandards: National Aerospace Standards (NAS) 907, Type J
Grade: Heavy DutyDecimal Equivalent: 0.2810
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Application: For Stainless Steel, Tool Steel, Alloy Steel and TitianiumDrill Bit Dimension Type: Letter
Coolant Through: NoCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size K, Decimal Equivalent 0.2810, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.2810 In., Flute Length 2-15/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews