KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, K, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1605511| Mfr #: 45781

$3.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 4-1/4"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605511 Mfr #: 45781
Cutting Direction: Right HandOverall Length: 4-1/4"
Point Type: Split pointShank Dia.: 0.2810"
List Number: 150ASPDrill Bit Material: High Speed Steel
Grade: Heavy DutyDrill Bit Size: K
Drill Bit Finish: Black OxideItem: Jobber Drill Bit
Decimal Equivalent: 0.2810Application: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 2-15/16"
Drill Bit Dimension Type: LetterDrill Bit Grouping: Drill Bit
Coolant Through: NoStandards: National Aerospace Standards (NAS) 907, Type B
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size K, Decimal Equivalent 0.2810, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-1/4 In., Grade Heavy Duty, Shank Dia. 0.2810 In., Flute Length 2-15/16 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews