Jobber Bit, M, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0643036| Mfr #: 44183

$3.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 4-3/8"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643036 Mfr #: 44183
Cutting Direction: Right HandOverall Length: 4-3/8"
Point Type: Conventional PointShank Dia.: 0.2950"
List Number: 150Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: MDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.2950
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 3-1/16"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size M, Decimal Equivalent 0.2950, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/8 In., Grade General Purpose, Shank Dia. 0.2950 In., Flute Length 3-1/16 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews