KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, N, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0595567| Mfr #: 46784

$9.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 4-3/8"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595567 Mfr #: 46784
Cutting Direction: Right HandOverall Length: 4-3/8"
Point Type: Split pointShank Dia.: 0.3020"
List Number: 550Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: NDrill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDecimal Equivalent: 0.3020
Application: For Stainless Steel, Tool Steel, Alloy Steel and TitianiumDrill Bit Point Angle: 135 Degrees
Flute Length: 3-1/16"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCoolant Through: No
Standards: National Aerospace Standards (NAS) 907, Type JCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size N, Decimal Equivalent 0.3020, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.3020 In., Flute Length 3-1/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews