PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, O, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0844112| Mfr #: 44185

$4.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandOverall Length: 4-1/2"Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844112 Mfr #: 44185
Cutting Direction: Right HandOverall Length: 4-1/2"
Point Type: Conventional PointShank Dia.: 0.3160"
List Number: 150Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: ODrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.3160
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 3-3/16"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size O, Decimal Equivalent 0.3160, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/2 In., Cutting Direction Right Hand, Shank Dia. 0.3160 In., Flute Length 3-3/16 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews