Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cobalt 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0273226
  • Mfr #: 46787
$11.13
  • Shank Dia.: 0.3320"
  • Item: Jobber Drill Bit
  • Drill Bit Finish: Straw/Bronze
See full product details
Orders over $50 ship free.

Chicago-Latrobe #46787 Specifications

  • Zoro #: G0273226
  • Mfr #: 46787
Shank Dia.: 0.3320" Item: Jobber Drill Bit
Drill Bit Finish: Straw/Bronze Drill Bit Grouping: Drill Bit
Point Type: Split point Application: For Stainless Steel, Tool Steel, Alloy Steel and Titianium
Drill Bit Material: Cobalt Coolant Through: No
Flute Type: Spiral Depth:Dia. Ratio: 5xD
Decimal Equivalent: 0.3320 Grade: Heavy Duty
Drill Bit Point Angle: 135 Degrees Standards: National Aerospace Standards (NAS) 907, Type J
Number of Pieces: 1 Material: Cobalt
Cutting Direction: Right Hand Flute Length: 3-7/16"
List Number: 550 Overall Length: 4-3/4"
Drill Bit Size: Q Drill Bit Dimension Type: Letter
Depth x Dia. Ratio: 4xD Coolant Fed: Non-Coolant Through
Shank Length: 1-5/16" Helix Angle: 28 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size Q, Decimal Equivalent 0.3320, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-3/4 In., Grade Heavy Duty, Shank Dia. 0.3320 In., Flute Length 3-7/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J

Technical Guides

Reviews of Chicago-Latrobe #46787