SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, R, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0818562| Mfr #: 46788

$10.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-3/4"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818562 Mfr #: 46788
Overall Length: 4-3/4"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: LetterFlute Length: 3-7/16"
Flute Type: SpiralDecimal Equivalent: 0.3390
Application: For Stainless Steel, Tool Steel, Alloy Steel and TitianiumShank Dia.: 0.3390"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: R
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 550Standards: National Aerospace Standards (NAS) 907, Type J
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size R, Decimal Equivalent 0.3390, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/4 In., Grade Heavy Duty, Shank Dia. 0.3390 In., Flute Length 3-7/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews