KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, U, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2155413| Mfr #: 46791

$13.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Flute Type: Spiral
Drill Bit Size: U
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155413 Mfr #: 46791
Point Type: Split pointFlute Type: Spiral
Drill Bit Size: UDrill Bit Grouping: Drill Bit
Flute Length: 3-5/8"Shank Dia.: 0.3680"
Overall Length: 5"Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitList Number: 550
Drill Bit Material: Cobalt SteelStandards: National Aerospace Standards (NAS) 907, Type J
Grade: Heavy DutyDecimal Equivalent: 0.3680
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Application: For Stainless Steel, Tool Steel, Alloy Steel and TitianiumDrill Bit Dimension Type: Letter
Coolant Through: NoCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size U, Decimal Equivalent 0.3680, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5 In., Cutting Direction Right Hand, Shank Dia. 0.3680 In., Flute Length 3-5/8 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews