BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, V, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0832754| Mfr #: 45792

$9.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 3-5/8"List Number: 150ASPDrill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832754 Mfr #: 45792
Flute Length: 3-5/8"List Number: 150ASP
Drill Bit Material: High Speed SteelOverall Length: 5"
Drill Bit Size: VPoint Type: Split point
Decimal Equivalent: 0.3770Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Shank Dia.: 0.3770"Application: For Alloy, Stainless And Tool Steels And Cast Iron
Standards: National Aerospace Standards (NAS) 907, Type BDrill Bit Dimension Type: Letter
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size V, Decimal Equivalent 0.3770, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Cutting Direction Right Hand, Overall Length 5 In., Grade Heavy Duty, Shank Dia. 0.3770 In., Flute Length 3-5/8 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews