Jobber Bit, X, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2289515| Mfr #: 46794

$14.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Flute Type: Spiral
Drill Bit Size: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289515 Mfr #: 46794
Point Type: Split pointFlute Type: Spiral
Drill Bit Size: XDrill Bit Grouping: Drill Bit
Flute Length: 3-3/4"Shank Dia.: 0.3970"
Overall Length: 5-1/8"Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitList Number: 550
Drill Bit Material: Cobalt SteelStandards: National Aerospace Standards (NAS) 907, Type J
Grade: Heavy DutyDecimal Equivalent: 0.3970
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Application: For Stainless Steel, Tool Steel, Alloy Steel and TitianiumDrill Bit Dimension Type: Letter
Coolant Through: NoCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size X, Decimal Equivalent 0.3970, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.3970 In., Flute Length 3-3/4 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews