Jobber Bit, X, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0393434| Mfr #: 44194

$7.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393434 Mfr #: 44194
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 3-3/4"Grade: General Purpose
Overall Length: 5-1/8"Flute Type: Spiral
List Number: 150Application: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: XPoint Type: Conventional Point
Shank Dia.: 0.3970"Decimal Equivalent: 0.3970
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Letter
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size X, Decimal Equivalent 0.3970, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.3970 In., Flute Length 3-3/4 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews