Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0498547
  • Mfr #: 46796

$13.64

  • Coolant Through: No
  • Drill Bit Grouping: Drill Bit
  • Material: Cobalt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #46796 Specifications

  • Zoro #: G0498547
  • Mfr #: 46796
Coolant Through: No Drill Bit Grouping: Drill Bit
Material: Cobalt Drill Bit Dimension Type: Letter
Drill Bit Point Angle: 135 Degrees Drill Bit Size: Z
Point Type: Split point Depth:Dia. Ratio: 5xD
Application: For Stainless Steel, Tool Steel, Alloy Steel and Titianium Number of Pieces: 1
Drill Bit Material: Cobalt Standards: National Aerospace Standards (NAS) 907, Type J
Drill Bit Finish: Straw/Bronze Shank Dia.: 0.4130"
Item: Jobber Drill Bit List Number: 550
Decimal Equivalent: 0.4130 Flute Type: Spiral
Cutting Direction: Right Hand Overall Length: 5-1/4"
Flute Length: 3-7/8" Grade: Heavy Duty
Depth x Dia. Ratio: 4xD Coolant Fed: Non-Coolant Through
Shank Length: 1-3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size Z, Decimal Equivalent 0.4130, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-1/4 In., Grade Heavy Duty, Shank Dia. 0.4130 In., Flute Length 3-7/8 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J

Technical Guides

Reviews of Chicago-Latrobe #46796