KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Dril Set, 11 PC, Metric, HSS, 118 Deg

CHICAGO-LATROBE| Zoro #: G0724394| Mfr #: 57723

$28.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Number of Pieces: 11
Includes: Metal Drill Index
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724394 Mfr #: 57723
Cutting Direction: Right HandNumber of Pieces: 11
Includes: Metal Drill IndexList Number: 150
Drill Bit Material: High Speed SteelDrill Bit Size: 1.00mm-6.00mm by 0.50mm
Drill Bit Finish: Black OxideSizes Included: 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm
Item: Jobber Drill Bit SetPoint Type: Conventional Point
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit SetCountry of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Metric, Number of Pieces 11, Drill Bit Size 1.00mm-6.00mm by 0.50mm, Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, List Number 150, Point Type Conventional Point, Includes Metal Drill Index, Depth x Dia. Ratio 5xD

Reviews