PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Dril Set, 25 PC, Metric, HSS, 118 Deg

CHICAGO-LATROBE| Zoro #: G0536164| Mfr #: 57725

$119.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536164 Mfr #: 57725
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Cutting Direction: Right HandNumber of Pieces: 25
Drill Bit Dimension Type: MetricIncludes: Metal Drill Index
Sizes Included: 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm, 12.50mm, 13.00mmItem: Jobber Drill Bit Set
Point Type: Conventional PointDrill Bit Size: 1.00mm-13.00mm by 0.50mm
Drill Bit Grouping: Drill Bit SetDrill Bit Material: High Speed Steel
List Number: 150Country of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Metric, Number of Pieces 25, Drill Bit Size 1.00mm-13.00mm by 0.50mm, Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, List Number 150, Point Type Conventional Point, Includes Metal Drill Index, Depth x Dia. Ratio 5xD

Reviews