Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.20mm HSS TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0947222
  • Mfr #: 47354
$11.45 32% off
$7.69
  • Coolant Through: No
  • Drill Bit Material: High Speed Steel
  • Depth:Dia. Ratio: 4xD
See full product details
Orders over $75 ship free.

Chicago-Latrobe #47354 Specifications

  • Zoro #: G0947222
  • Mfr #: 47354
Coolant Through: No Drill Bit Material: High Speed Steel
Depth:Dia. Ratio: 4xD Drill Bit Size: 10.20mm
Overall Length: 133.00 mm Finish: Tin
Point Type: Conventional Point Drill Bit Finish: Black Oxide
List Number: 150 Flute Length: 87.00 mm
Grade: General Purpose Flute Type: Spiral
Item: Jobber Length Drill Bit Application: For Carbon Steel And Cast Iron
Material: High Speed Steel Number of Pieces: 1
Cutting Direction: Right Hand Shank Dia.: 10.2 mm
Drill Bit Point Angle: 118 Degrees Decimal Equivalent: 0.4016
Drill Bit Dimension Type: Metric Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 4xD Standards: DIN 338
Shank Length: 46 mm Shank Size: 0.4016
Left/Right Hand: Right Shank Type: Straight
Diameter: 0.4016 Point Angle: 118
Measurement System: Metric Drill Style: Jobber Drill
Coolant Fed: Non-Coolant Through Helix Angle: 28 Degrees
Primary Material Application: Cast Iron, Steel Number of Flutes: 2
Series: 150 Primary Material Application ISO Code: K, P
Material Grade - Machining: General Purpose Material - Machining: High Speed Steel
Maximum Drilling Depth: 1 9/16 in Drill Bit Point Type: Conventional Point
Finish - Machining: Black Oxide Drill Length Class: Jobber Length
Shank Type - Machining: Straight Drill Diameter Tolerance: +0.0000 in /-0.0010 in
Drill Point Length: 0.1207mm Spiral Direction: Right Hand
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 10.20mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4016, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Technical Guides

Reviews of Chicago-Latrobe #47354