Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#33 HSS TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0930946
  • Mfr #: 45703
$1.98
  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Wire
  • Drill Bit Point Angle: 135 Degrees
See full product details
Orders over $75 ship free.

Chicago-Latrobe #45703 Specifications

  • Zoro #: G0930946
  • Mfr #: 45703
Cutting Direction: Right Hand Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: Black Oxide
List Number: 150ASP Item: Jobber Length Drill Bit
Drill Bit Size: #33 Finish: Tin
Point Type: Split point Overall Length: 2 5/8 in
Decimal Equivalent: 0.1130 Number of Pieces: 1
Drill Bit Material: High Speed Steel Grade: Heavy Duty
Coolant Through: No Flute Length: 1 1/2 in
Material: High Speed Steel Depth:Dia. Ratio: 4xD
Shank Dia.: 7/64 in Standards: NAS 907 Type B
Drill Bit Grouping: Drill Bit Application: For Alloy, Stainless And Tool Steels And Cast Iron
Depth x Dia. Ratio: 4xD Measurement System: Wire
Shank Type: Straight Left/Right Hand: Right
Shank Size: 0.113 Diameter: 0.113
Drill Style: Jobber Drill Shank Length: 1 1/8 in
Point Angle: 135 Coolant Fed: Non-Coolant Through
Helix Angle: 28 Degrees Flute Type: Spiral
Number of Flutes: 2 Primary Material Application: Cast Iron, Stainless Steel, Steel
Material - Machining: High Speed Steel Material Grade - Machining: High Performance
Spiral Direction: Right Hand Primary Material Application ISO Code: K, M, P
Drill Diameter Tolerance: +0.0000 in /-0.0005 in Maximum Drilling Depth: 7/16 in
Drill Length Class: Jobber Length Drill Bit Point Type: Split Point
Finish - Machining: Black Oxide Shank Type - Machining: Straight
Aircraft Drill: Yes Series: 150ASP
Drill Point Length: 0.0234 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1130, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Technical Guides

Reviews of Chicago-Latrobe #45703