Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit

  • Zoro #: G1930957
  • Mfr #: 47716

$3.95

  • Decimal Equivalent: 0.2500
  • Drill Bit Size: 1/4"
  • Coolant Through: No
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Chicago-Latrobe #47716 Specifications

  • Zoro #: G1930957
  • Mfr #: 47716
Decimal Equivalent: 0.2500 Drill Bit Size: 1/4"
Coolant Through: No Material: Cobalt
Finish: Black and Gold Oxide Drill Bit Material: Cobalt
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 5xD
Application: For Alloy, Stainless And Tool Steels And Titanium Number of Pieces: 1
Flute Length: 2-3/4" Item: Jobber Drill Bit
List Number: 550ASP Point Type: Split point
Overall Length: 4" Drill Bit Point Angle: 135 Degrees
Drill Bit Grouping: Drill Bit Shank Dia.: 1/4"
Cutting Direction: Right Hand Grade: Heavy Duty
Drill Bit Finish: Black and Gold Oxide Depth x Dia. Ratio: 4xD
Country of Origin (subject to change): United States

Description

Chicago-Latrobe Jobber Drill Bit include characteristics like: Drill Bit Size: 1/4", Drill Bit Material: Cobalt Steel, Drill Bit Dimension Type: Fractional Inch.

Reviews of Chicago-Latrobe #47716