SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit Set, 13-pc, 1/16 to 1/4In

CHICAGO-LATROBE| Zoro #: G2197517| Mfr #: 57851

$52.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/16"-1/4"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197517 Mfr #: 57851
Shank Dia.: 1/16"-1/4"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchNumber of Pieces: 13
Includes: Metal Drill IndexSizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
Item: Jobber Drill Bit SetPoint Type: Split Point
Drill Bit Size: 1/16"-1/4" by 1/64"Drill Bit Grouping: Drill Bit Set
Drill Bit Material: Cobalt SteelList Number: 550
Standards: NAS 907Country of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material Cobalt Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 13, Drill Bit Size 1/16 In.-1/4 In. by 1/64 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Straw/Bronze, List Number 550, Point Type Split Point, Shank Dia. 1/16 In.-1/4 In., Includes Metal Drill Index, Standards NAS 907, Depth x Dia. Ratio 5xD

Reviews