Jobber Drill Bit Set, 15-pc, 1/16 to 1/2In

CHICAGO-LATROBE| Zoro #: G0469865| Mfr #: 57852

$144.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Number of Pieces: 15
Includes: Metal Drill Index
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469865 Mfr #: 57852
Cutting Direction: Right HandNumber of Pieces: 15
Includes: Metal Drill IndexShank Dia.: 1/6"-1/2"
List Number: 550Drill Bit Material: Cobalt Steel
Drill Bit Size: 1/16"-1/2" by 1/32"Drill Bit Finish: Straw/Bronze
Sizes Included: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"Item: Jobber Drill Bit Set
Point Type: Split PointDrill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit Set
Standards: NAS 907Country of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material Cobalt Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 15, Drill Bit Size 1/16 In.-1/2 In. by 1/32 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Straw/Bronze, List Number 550, Point Type Split Point, Shank Dia. 1/6 In.-1/2 In., Includes Metal Drill Index, Standards NAS 907

Reviews