Jobber Drill Bit Set, 26-pc, A to Z

CHICAGO-LATROBE| Zoro #: G2162991| Mfr #: 45638

$156.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162991 Mfr #: 45638
Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Cutting Direction: Right HandDrill Bit Dimension Type: Letter
Number of Pieces: 26Includes: Metal Drill Index
Sizes Included: A-ZItem: Jobber Drill Bit Set
Point Type: Split PointDrill Bit Size: A-Z
Drill Bit Grouping: Drill Bit SetDrill Bit Material: High Speed Steel
List Number: 150ASPStandards: NAS 907
Country of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Letter, Number of Pieces 26, Drill Bit Size A-Z, Drill Bit Point Angle 135 Degrees , Drill Bit Finish Black Oxide, List Number 150ASP, Point Type Split Point, Includes Metal Drill Index, Standards NAS 907, Depth:Dia. Ratio 5xD

Reviews