SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Set, 21 PC, HSS, 118 Deg

CHICAGO-LATROBE| Zoro #: G0394807| Mfr #: 57712

$60.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"Drill Bit Size: 1/16"-3/8" by 1/64"Item: Jobber Drill Bit Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394807 Mfr #: 57712
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"Drill Bit Size: 1/16"-3/8" by 1/64"
Item: Jobber Drill Bit SetPoint Type: Conventional Point
Shank Dia.: 1/16"-3/8"List Number: 150
Includes: Metal Drill IndexDrill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 DegreesNumber of Pieces: 21
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit Set
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 21, Drill Bit Size 1/16 In.-3/8 In. by 1/64 In., Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, List Number 150, Point Type Conventional Point, Shank Dia. 1/16 In.-3/8 In., Includes Metal Drill Index

Reviews