Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silver/Deming Drill, 29/32, Co, 118 Deg

  • Zoro #: G0242654
  • Mfr #: 53458
$66.63
  • Drill Bit Material: Cobalt Steel
  • Shank Type: Round
  • Depth x Dia. Ratio: 4xD
See full product details
Orders over $75 ship free.

Chicago-Latrobe #53458 Specifications

  • Zoro #: G0242654
  • Mfr #: 53458
Drill Bit Material: Cobalt Steel Shank Type: Round
Depth x Dia. Ratio: 4xD Application: For Alloy And Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional Inch Flute Type: Spiral
Point Type: Split point Drill Bit Finish: Straw/Bronze
Number of Pieces: 1 Decimal Equivalent: 0.9062
Overall Length: 6 in Grade: General Purpose
Depth:Dia. Ratio: 4xD Item: Reduced Shank Drill Bit
Drill Bit Size: 29/32 in Drill Bit Point Angle: 118 Degrees
List Number: 190C Flute Length: 3-1/8 in
Shank Dia.: 1/2 in Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Sizes Included:
Coolant Through: Number of Flutes: 2
Coolant Fed: Non-Coolant Through Drill Diameter Tolerance: +0.0000 in /-0.0012 in
Silver & Deming Drill: Yes Material Grade - Machining: M42
Material - Machining: Cobalt Measurement System: Fractional Inch
Drill Bit Point Type: Split Point Series: 190C
Finish - Machining: Straw/Bronze Shank Type - Machining: Straight
Spiral Direction: Right Hand Primary Material Application: Cast Iron, Steel
Shank Length: 2-1/4 in Maximum Drilling Depth: 3 5/8 in
Helix Angle: 28 Degrees Primary Material Application ISO Code: K, P
Standards: Not Rated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Drill Bit Size 29/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze

Technical Guides

Reviews of Chicago-Latrobe #53458