Skip to Main Content
customer-service Help
Chicago-Latrobe

S 4-7/8" HSS 135 Deg. Jobber Length Drill Bit

Chicago-Latrobe S 4-7/8" HSS 135 Deg. Jobber Length Drill Bit 42789
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.78 /ea

Order in multiples of 6

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Letter
  • Drill Bit Size: S
See full product details
Orders over $75 ship free.
Total: $100.68

Chicago-Latrobe #42789 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Letter
  • Drill Bit Size: S
  • Decimal Equivalent: 0.3480
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: TiAlN
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Material: High Speed Steel
  • Overall Length: 4 7/8 in
  • Coolant Through: No
  • List Number: 150ASP
  • Shank Dia.: 11/32 in
  • Flute Length: 3 1/2 in
  • Point Type: Split Point
  • Item: Jobber Length Drill Bit
  • Depth:Dia. Ratio: 4xD
  • Depth x Dia. Ratio: 4xD
  • Standards: NAS 907 Type B
  • Measurement System: Letter
  • Diameter: 0.348
  • Shank Length: 1 3/8 in
  • Left/Right Hand: Right
  • Drill Style: Jobber Drill
  • Shank Type: Straight
  • Point Angle: 135
  • Shank Size: 0.348
  • Helix Angle: 28 Degrees
  • Primary Material Application: Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
  • Number of Flutes: 2
  • Material - Machining: High Speed Steel
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Drill Point Length: 0.0000 in
  • Aircraft Drill: Yes
  • Shank Type - Machining: Straight
  • Drill Length Class: Jobber Length
  • Drill Bit Point Type: Split Point
  • Maximum Drilling Depth: 1 3/8 in
  • Series: 150ASP-TA
  • Spiral Direction: Right Hand
  • Primary Material Application ISO Code: K, M, P, S
  • Finish - Machining: TiAlN
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size S, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.3480, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #42789