Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Extractor Set, 6 pcs.

  • Zoro #: G1698137
  • Mfr #: 65036
$27.59
  • Item: Screw Extractor Set
  • Includes: Extractors #1, #2, #3, #4, #5, #6, Plastic Pouch
  • Type: Spiral Flute
See full product details
Orders over $75 ship free.

Chicago-Latrobe #65036 Specifications

  • Zoro #: G1698137
  • Mfr #: 65036
Item: Screw Extractor Set Includes: Extractors #1, #2, #3, #4, #5, #6, Plastic Pouch
Type: Spiral Flute Material: Heat Treated High Carbon Steel
For Removing Pipe: 1/8" Impact Rated: No
Number of Pieces: 6 For Removing Studs, Bolts, Screws: #8 to 1"
Drive Type: Square For Bolt Size: #12 to 1 in, #8 to 1/4 in
Overall Length: 2 in to 3-3/4 in For Bolt Thread Direction: Right Hand
Large End Dia.: 5/32 in to 19/32 in Drill Size: 1/4 in, 13/32, 5/32 in, 5/64 in, 7/64 in, 9/32 in
Small End Dia.: 0.0540 in to 3/8 in Container Type: Pouch
Extractor Type: Spiral Flute Screw Extractor Material - Machining: Carbon Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Extractor Set, Extractor Type Spiral Flute Screw Extractor, Number of Pieces 6, Drill Size 1/4 in, 13/32, 5/32 in, 5/64 in, 7/64 in, 9/32 in, For Bolt Size #12 to 1 in, #8 to 1/4 in, Material - Machining Carbon Steel, Overall Length 2 in to 3-3/4 in, Container Type Pouch, Drive Type Square

Reviews of Chicago-Latrobe #65036