Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Extractor Set, 9 Pieces, HSS

  • Zoro #: G4813949
  • Mfr #: 65039
$103.06
  • Features: Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
  • Drill Size (In.): 5/64", 7/64", 5/32", 1/4", 17/64", 13/32", 17/32", 13/16", 1-1/16"
  • Number of Pieces: 9
See full product details
This item ships free.

Chicago-Latrobe #65039 Specifications

  • Zoro #: G4813949
  • Mfr #: 65039
Features: Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole Drill Size (In.): 5/64", 7/64", 5/32", 1/4", 17/64", 13/32", 17/32", 13/16", 1-1/16"
Number of Pieces: 9 For Removing Studs, Bolts, Screws: Screws #1 to #9
Includes: Extractors #1 through #5, #6, #7, #8, #9 Impact Rated: No
Type: Screw Extractor For Removing Pipe: Yes
Item: Screw Extractor Set Material: High Speed Steel
Container Type: Pouch For Bolt Thread Direction: Right Hand
Material - Machining: High Speed Steel Drive Type: Square
Small End Dia.: 1/16 in to 1 in Large End Dia.: 5/32 in to 1-9/32 in
Drill Size: 1-1/16 in, 1/4 in, 13/16 in, 13/32 in, 17/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in For Bolt Size: #12 to 2-1/8 in, #8 to 1/4 in
Extractor Type: Spiral Flute Screw Extractor Overall Length: 2 in, 2-3/4 in, 2-3/8 in, 3 in, 3-3/4 in, 3-3/8 in, 4-1/8 in, 4-3/8 in, 4-5/8 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Screw Extractor Set, Extractor Type Spiral Flute Screw Extractor, Number of Pieces 9, Drill Size 1-1/16 in, 1/4 in, 13/16 in, 13/32 in, 17/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in, For Bolt Size #12 to 2-1/8 in, #8 to 1/4 in, Material - Machining High Speed Steel, Overall Length 2 in, 2-3/4 in, 2-3/8 in, 3 in, 3-3/4 in, 3-3/8 in, 4-1/8 in, 4-3/8 in, 4-5/8 in, Container Type Pouch, Drive Type Square

Technical Guides

Reviews of Chicago-Latrobe #65039