Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Extractor/Drill Set, 12 Pieces, HSS

  • Zoro #: G4799879
  • Mfr #: 65040
$59.25
  • Material: High Speed Steel
  • Item: Screw Extractor Set
  • Features: Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
See full product details
Orders over $75 ship free.

Chicago-Latrobe #65040 Specifications

  • Zoro #: G4799879
  • Mfr #: 65040
Material: High Speed Steel Item: Screw Extractor Set
Features: Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole For Removing Pipe: Yes
Drill Size (In.): 5/64", 7/64", 5/32", 1/4", 17/64", 13/32" Impact Rated: No
For Removing Studs, Bolts, Screws: Screws #1 to #6 Type: Screw Extractor
Includes: (6) 150 Drills 5/64 in to 13/32 in, (6) Extractors #1 through #5 and #6 Number of Pieces: 12
Drill Size: 1/4 in, 13/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in Drive Type: Square
Extractor Type: Spiral Flute Screw Extractor and Drill Bit Overall Length: 2 in, 2-3/4 in, 2-3/8 in, 3 in, 3-3/4 in, 3-3/8 in
Container Type: Pouch Small End Dia.: 1/16 in to 3/8 in
Large End Dia.: 5/32 in to 19/32 in Material - Machining: High Speed Steel
For Bolt Size: #12 to 1 in, #8 to 1/4 in For Bolt Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Screw Extractor Set, Extractor Type Spiral Flute Screw Extractor and Drill Bit, Number of Pieces 12, Drill Size 1/4 in, 13/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in, For Bolt Size #12 to 1 in, #8 to 1/4 in, Material - Machining High Speed Steel, Overall Length 2 in, 2-3/4 in, 2-3/8 in, 3 in, 3-3/4 in, 3-3/8 in, Container Type Pouch, Drive Type Square

Technical Guides

Reviews of Chicago-Latrobe #65040