BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Co, Bronze, 1/16, 135 Deg

CHICAGO-LATROBE| Zoro #: G2355507| Mfr #: 50801

$1.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 5/8"Drill Bit Material: Cobalt SteelList Number: 559
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355507 Mfr #: 50801
Flute Length: 5/8"Drill Bit Material: Cobalt Steel
List Number: 559Drill Bit Size: 1/16"
Point Type: Split pointDecimal Equivalent: 0.0625
Drill Bit Point Angle: 135 DegreesDrill Bit Finish: Straw/Bronze
Overall Length: 1-5/8"Drill Bit Grouping: Drill Bit
Sizes Included: 1/16"Grade: Heavy Duty
Item: Screw Machine Drill BitShank Dia.: 1/16"
Flute Type: SpiralApplication: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/16 In., Decimal Equivalent 0.0625, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Overall Length 1-5/8 In., Grade Heavy Duty, Shank Dia. 1/16 In., Flute Length 5/8 In., Point Type Split Point, List Number 559, For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron, Sizes Included 1/16 In., Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews