Screw Mach Drill, Co, Bronze, 1/4, 135 Deg

CHICAGO-LATROBE| Zoro #: G1223196| Mfr #: 50813

$4.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 1/4"
Overall Length: 2-1/2"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223196 Mfr #: 50813
Sizes Included: 1/4"Overall Length: 2-1/2"
Point Type: Split pointShank Dia.: 1/4"
List Number: 559Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 1/4"Drill Bit Finish: Straw/Bronze
Item: Screw Machine Drill BitDecimal Equivalent: 0.2500
Application: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 1-3/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 1/4, Letter Size E, Decimal Equivalent 0.2500, Flute Length (In.) 1-3/8, Overall Length (In.) 2-1/2, Shank Dia. (In.) 1/4, For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews