KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, Bronze, 15/32, 135 Deg

CHICAGO-LATROBE| Zoro #: G0891527| Mfr #: 50827

$12.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 15/32"
Overall Length: 3-5/8"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891527 Mfr #: 50827
Sizes Included: 15/32"Overall Length: 3-5/8"
Point Type: Split pointShank Dia.: 15/32"
List Number: 559Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 15/32"Drill Bit Finish: Straw/Bronze
Item: Screw Machine Drill BitDecimal Equivalent: 0.4688
Application: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 2-1/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 15/32, Decimal Equivalent 0.4688, Flute Length (In.) 2-1/8, Overall Length (In.) 3-5/8, Shank Dia. (In.) 15/32, For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews