SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, Co, Bronze, 17/64, 135 Deg

CHICAGO-LATROBE| Zoro #: G2009007| Mfr #: 50814

$5.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-5/8"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009007 Mfr #: 50814
Overall Length: 2-5/8"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Flute Length: 1-7/16"Flute Type: Spiral
Decimal Equivalent: 0.2656Application: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
Shank Dia.: 17/64"Sizes Included: 17/64"
Item: Screw Machine Drill BitPoint Type: Split point
Drill Bit Size: 17/64"Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelList Number: 559
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Overall Length 2-5/8 In., Grade Heavy Duty, Shank Dia. 17/64 In., Flute Length 1-7/16 In., Point Type Split Point, List Number 559, For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron, Sizes Included 17/64 In., Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews