Chicago-Latrobe
Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50818
Zoro # G0280034
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/64 in
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48915
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49240
- CHICAGO-LATROBE Screw Machine Drill Bit, #60 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49430
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50874
- CHICAGO-LATROBE Screw Machine Drill Bit, #44 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49414
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48922
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 49109
- CHICAGO-LATROBE Screw Machine Drill Bit, S Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48250
- CHICAGO-LATROBE Screw Machine Drill Bit, #56 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 49126
- WESTWARD Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TUY1
- CLEVELAND Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04398
- Chicago-Latrobe Screw Machine Length Drill Bits