Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Mach Drill, Co, Bronze, 27/64,135 Deg

  • Zoro #: G0522042
  • Mfr #: 50824

$11.37

  • Drill Bit Dimension Type: Fractional Inch
  • Application: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
  • Flute Length: 2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #50824 Specifications

  • Zoro #: G0522042
  • Mfr #: 50824
Drill Bit Dimension Type: Fractional Inch Application: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
Flute Length: 2" Grade: Heavy Duty
Shank Dia.: 27/64" Item: Screw Machine Drill Bit
Drill Bit Grouping: Drill Bit List Number: 559
Sizes Included: 27/64" Decimal Equivalent: 0.4219
Drill Bit Material: Cobalt Steel Flute Type: Spiral
Drill Bit Finish: Straw/Bronze Point Type: Split point
Overall Length: 3-3/8" Drill Bit Point Angle: 135 Degrees
Depth:Dia. Ratio: 3xD Drill Bit Size: 27/64"
Shank Size: 0.4219 Depth x Dia. Ratio: 4xD
Shank Type: Straight Shank Length: 1.375
Left/Right Hand: Right Point Angle: 135
Diameter: 0.421875 Drill Style: Screw Machine Drill
Material: HSS-CO 8% (M42) Measurement System: Imperial
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze

Technical Guides

Reviews of Chicago-Latrobe #50824