Screw Mach Drill, Co, Bronze, 31/64, 135 Deg

CHICAGO-LATROBE| Zoro #: G1052536| Mfr #: 50828

$16.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 31/64"
Flute Type: Spiral
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052536 Mfr #: 50828
Sizes Included: 31/64"Flute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Split point
Shank Dia.: 31/64"Flute Length: 2-3/16"
Decimal Equivalent: 0.4844Grade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 3-11/16"
Drill Bit Point Angle: 135 DegreesApplication: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 31/64"List Number: 559
Drill Bit Finish: Straw/BronzeCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 31/64, Decimal Equivalent 0.4844, Flute Length (In.) 2-3/16, Overall Length (In.) 3-11/16, Shank Dia. (In.) 31/64, For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews