Screw Mach Drill, Co, Bronze, 3/32, 135 Deg

CHICAGO-LATROBE| Zoro #: G0597247| Mfr #: 50803

$2.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Sizes Included: 3/32"Flute Type: SpiralItem: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.


Zoro #: G0597247 Mfr #: 50803
Sizes Included: 3/32"Flute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Split point
Shank Dia.: 3/32"Flute Length: 3/4"
Decimal Equivalent: 0.0938Grade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 1-3/4"
Drill Bit Point Angle: 135 DegreesApplication: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 3/32"List Number: 559
Drill Bit Finish: Straw/BronzeCountry of Origin (subject to change): United States


Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 3/32, Decimal Equivalent 0.0938, Flute Length (In.) 3/4, Overall Length (In.) 1-3/4, Shank Dia. (In.) 3/32, For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.