KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, Bronze, 3/8, 135 Deg

CHICAGO-LATROBE| Zoro #: G1725832| Mfr #: 50821

$9.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725832 Mfr #: 50821
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-13/16"Grade: Heavy Duty
Overall Length: 3-1/8"Sizes Included: 3/8"
Flute Type: SpiralApplication: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
Drill Bit Size: 3/8"Point Type: Split point
Shank Dia.: 3/8"Decimal Equivalent: 0.3750
Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
List Number: 559Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 3/8, Decimal Equivalent 0.3750, Flute Length (In.) 1-13/16, Overall Length (In.) 3-1/8, Shank Dia. (In.) 3/8, For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews