DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, Co, Bronze, 5/32, 135 Deg

CHICAGO-LATROBE| Zoro #: G2177752| Mfr #: 50807

$2.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 5/32"
Flute Type: Spiral
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177752 Mfr #: 50807
Sizes Included: 5/32"Flute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Split point
Shank Dia.: 5/32"Flute Length: 1"
Decimal Equivalent: 0.1562Grade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 2-1/16"
Drill Bit Point Angle: 135 DegreesApplication: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 5/32"List Number: 559
Drill Bit Finish: Straw/BronzeCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 5/32, Decimal Equivalent 0.1562, Flute Length (In.) 1, Overall Length (In.) 2-1/16, Shank Dia. (In.) 5/32, For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews