Screw Mach Drill, Co, Bronze, 7/32, 135 Deg

CHICAGO-LATROBE| Zoro #: G0901695| Mfr #: 50811

$3.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 7/32"
Flute Type: Spiral
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901695 Mfr #: 50811
Sizes Included: 7/32"Flute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Split point
Shank Dia.: 7/32"Flute Length: 1-1/4"
Decimal Equivalent: 0.2188Grade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 2-3/8"
Drill Bit Point Angle: 135 DegreesApplication: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 7/32"List Number: 559
Drill Bit Finish: Straw/BronzeCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 7/32, Decimal Equivalent 0.2188, Flute Length (In.) 1-1/4, Overall Length (In.) 2-3/8, Shank Dia. (In.) 7/32, For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews