BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Co, Bronze, 7/64, 135 Deg

CHICAGO-LATROBE| Zoro #: G1098553| Mfr #: 50804

$2.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchFlute Type: SpiralDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098553 Mfr #: 50804
Drill Bit Dimension Type: Fractional InchFlute Type: Spiral
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Item: Screw Machine Drill BitFlute Length: 13/16"
Sizes Included: 7/64"Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.1094Drill Bit Size: 7/64"
Point Type: Split pointDrill Bit Finish: Straw/Bronze
List Number: 559Shank Dia.: 7/64"
Drill Bit Material: Cobalt SteelOverall Length: 1-13/16"
Application: For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast IronCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 7/64 In., Decimal Equivalent 0.1094, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Overall Length 1-13/16 In., Grade Heavy Duty, Shank Dia. 7/64 In., Flute Length 13/16 In., Point Type Split Point, List Number 559, For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron, Sizes Included 7/64 In., Depth:Dia. Ratio 3xD

Reviews