KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Heavy Dty, Blk Oxide, #10

CHICAGO-LATROBE| Zoro #: G0856177| Mfr #: 49380

$2.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Screw Machine Drill Bit
List Number: 159
Drill Bit Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856177 Mfr #: 49380
Item: Screw Machine Drill BitList Number: 159
Drill Bit Finish: Black OxideDecimal Equivalent: 0.1935
Overall Length: 2-1/4"Flute Length: 1-3/16"
Drill Bit Size: #10Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: WireDrill Bit Material: High Speed Steel
Point Type: Split pointDrill Bit Grouping: Drill Bit
Shank Dia.: 0.1935"Application: For Alloy, Carbon And Tool Steels And Cast Iron
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Aircraft, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #10, Decimal Equivalent 0.1935, Flute Length (In.) 1-3/16, Overall Length (In.) 2-1/4, Shank Dia. (In.) 0.1935, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Reviews