BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Heavy Dty, Blk Oxide, #11

CHICAGO-LATROBE| Zoro #: G2056284| Mfr #: 49381

$1.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-3/16"List Number: 159Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2056284 Mfr #: 49381
Flute Length: 1-3/16"List Number: 159
Item: Screw Machine Drill BitDrill Bit Size: #11
Point Type: Split pointDecimal Equivalent: 0.1910
Drill Bit Point Angle: 135 DegreesDrill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Grade: Heavy DutyOverall Length: 2-1/4"
Shank Dia.: 0.1910"Application: For Alloy, Carbon And Tool Steels And Cast Iron
Drill Bit Dimension Type: WireCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #11, Decimal Equivalent 0.1910, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Overall Length 2-1/4 In., Grade Heavy Duty, Shank Dia. 0.1910 In., Flute Length 1-3/16 In., Point Type Split Point, List Number 159, For Alloy, Carbon And Tool Steels And Cast Iron, Depth:Dia. Ratio 3xD

Reviews