BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Heavy Dty, Blk Oxide, #13

CHICAGO-LATROBE| Zoro #: G1870635| Mfr #: 49383

$2.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill BitGrade: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870635 Mfr #: 49383
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Grade: Heavy DutyItem: Screw Machine Drill Bit
Flute Length: 1-1/8"Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.1850Drill Bit Size: #13
Point Type: Split pointDrill Bit Finish: Black Oxide
List Number: 159Shank Dia.: 0.1850"
Drill Bit Material: High Speed SteelOverall Length: 2-3/16"
Application: For Alloy, Carbon And Tool Steels And Cast IronCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #13, Decimal Equivalent 0.1850, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Overall Length 2-3/16 In., Grade Heavy Duty, Shank Dia. 0.1850 In., Flute Length 1-1/8 In., Point Type Split Point, List Number 159, For Alloy, Carbon And Tool Steels And Cast Iron, Depth:Dia. Ratio 3xD

Reviews