KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Heavy Dty, Blk Oxide, #25

CHICAGO-LATROBE| Zoro #: G1475862| Mfr #: 49395

$1.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Flute Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475862 Mfr #: 49395
Drill Bit Finish: Black OxideDrill Bit Grouping: Drill Bit
Flute Length: 1"Shank Dia.: 0.1495"
Overall Length: 2-1/16"Decimal Equivalent: 0.1495
Point Type: Split pointGrade: Heavy Duty
List Number: 159Drill Bit Dimension Type: Wire
Drill Bit Size: #25Drill Bit Point Angle: 135 Degrees
Application: For Alloy, Carbon And Tool Steels And Cast IronItem: Screw Machine Drill Bit
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Aircraft, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #25, Decimal Equivalent 0.1495, Flute Length (In.) 1, Overall Length (In.) 2-1/16, Shank Dia. (In.) 0.1495, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Reviews