Screw Mach Drill, Heavy Dty, Blk Oxide, #30

CHICAGO-LATROBE| Zoro #: G1075812| Mfr #: 49400

$1.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1285
Item: Screw Machine Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075812 Mfr #: 49400
Decimal Equivalent: 0.1285Item: Screw Machine Drill Bit
Point Type: Split pointShank Dia.: 0.1285"
Flute Length: 15/16"Drill Bit Size: #30
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 1-15/16"Drill Bit Point Angle: 135 Degrees
Application: For Alloy, Carbon And Tool Steels And Cast IronDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitList Number: 159
Drill Bit Finish: Black OxideCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Aircraft, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #30, Decimal Equivalent 0.1285, Flute Length (In.) 15/16, Overall Length (In.) 1-15/16, Shank Dia. (In.) 0.1285, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Reviews