KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Heavy Dty, Blk Oxide, #33

CHICAGO-LATROBE| Zoro #: G0405605| Mfr #: 49403

$1.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.1130"
Grade: Heavy Duty
Decimal Equivalent: 0.1130
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405605 Mfr #: 49403
Shank Dia.: 0.1130"Grade: Heavy Duty
Decimal Equivalent: 0.1130Drill Bit Material: High Speed Steel
Drill Bit Finish: Black OxideOverall Length: 1-7/8"
Point Type: Split pointDrill Bit Size: #33
Item: Screw Machine Drill BitDrill Bit Grouping: Drill Bit
Flute Length: 7/8"List Number: 159
Application: For Alloy, Carbon And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: WireCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Aircraft, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #33, Decimal Equivalent 0.1130, Flute Length (In.) 7/8, Overall Length (In.) 1-7/8, Shank Dia. (In.) 0.1130, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Reviews